Includes 2 V-blocks with clamps. Supports single and multiple diameter Shafts, bars, etc. Hardened and ground anvils support up to 1000lbs. Top flats ground parallel to base. Narrow flats may be held on a parallel across the top.
Technical Specification
More Information
Brand
SPI
Type
High-Precision Adjustable
Length (in)
4
Manufacturer Part Number
6493506
Additional Information
Accepts 3/16 in to 5 in diameters. Vibration lock (position lock) prevents creeping. 1/2 in total rise of 'V', 0.050 in per revolution. 0.001 in dial graduations.
Features & Benefits
Includes 2 V-blocks with clamps
Performs all functions normally requiring the use of various blocks, shims or non-precision machinist's jacks
Supports single and multiple dia. Shafts, bars, etc., by quickly levelling the work for inspection without use of centres
Hardened and ground anvils support up to 1000lbs (453.5kg)
Top flats ground parallel to base can hold wide, flat parts. Narrow flats may be held on a parallel across the top
Accepts 3/16 in to 5 in diameters
Vibration lock (position lock) prevents creeping
1/2 in total rise of 'V', 0.050 in per revolution
0.001 in dial graduations