The store will not work correctly in the case when cookies are disabled.
SPI M18 x 2.5 No Go Metric Coarse Ring Gauge
Product Information
For Comparative Gauging, Calibration And The Setting of Internal Measuring Tools. Thread dimensions as per ISO 1502.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 75890517 |
Size (mm) | M18 |
Thread Type | Metric Coarse |
Type | NO-GO |
Classification | 6G |
Pitch (mm) | 2.5 |
Size | 18 x 2.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers