Quick positioning adjustment
Fine adjustment - 180° slide travel with lock
Used with 3/8 in and 8mm stems and lug backs
Cast iron base: 6 in x 3-7/8 in
Column* 1 in diameter x 8 in overall height 6 in from base
Top of anvil to bottom of indicator holder: 6-3/4 in
Height, base to top of anvil: 2- 1/8 in
Throat dimension: 2-1/8 in