The store will not work correctly in the case when cookies are disabled.
Stanley 150mm/6in Rustless Steel Rule
Technical Specification
More Information Brand | Stanley |
Length (in) | 6 |
Manufacturer Part Number | 0-35-400 |
Length (mm) | 150 |
Features & Benefits | 2 sided, 4 edges
Engineers' precision steel rules
Fully graduated
Imperial side graduated to 16ths, 32nds, 64ths, 10ths, 20ths, 50ths, 100th
Metric side graduated to 0.5mm
Class I accuracy |
Thickness (mm) | 0.45 |
Type | Rustless Steel Rule |
Blade Width (mm) | 19 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers