Starrett 117 centre punch is made of specially selected steel, hardened and properly tempered. It is well proportioned, nicely finished and has a knurled finger grip. The points are ground at the proper angle to give maximum service and the tips are accurately centred.
Technical Specification
More Information
Brand
Starrett
Manufacturer Part Number
117B
Punch Diameter (in)
3/32
Size (in)
3/32
Size (mm)
2.5
Type
Centre Punch
Features & Benefits
Precision centred tips for accuracy
Centre punch with round shank
Knurled grip for secure holding
The points are ground at the proper angle to give maximum service
Hardened and tempered
Made of specially selected steel