The store will not work correctly in the case when cookies are disabled.
Starrett 3/8in Hex Holesaw Arbor
Product Information
Holesaw Arbours with Carbide Tipped Pilot Drills.
Technical Specification
More Information Brand | Starrett |
Material | Carbide |
Manufacturer Part Number | 74263500 |
Model Number | XA1 |
Size (in) | 9/16 |
Chuck Size | 9.5mm 3/8 |
Screw Thread | 1/2-20 |
Shank Size | 8.75mm 11/32 Hex |
Type | Arbours |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers