Starrett 816 prick punch to use when precise positioning of a point or an intersection of lines is required. The points are carefully ground to the correct taper, which is sharper than the normal centre punch. This allows exact placement of the point, providing sharp impressions.
Technical Specification
More Information
Brand
Starrett
Manufacturer Part Number
816D
Punch Diameter (in)
5/32
Size (in)
5/32
Size (mm)
4
Type
Prick Punch
Features & Benefits
Precision centred tips for accuracy
Knurled grip for secure holding
for precise positioning of a point or intersecting of lines
Points are carefully ground to the correct taper, which is sharper than the normal centre punch
Hardened and tempered
Made of specially selected steel