The store will not work correctly in the case when cookies are disabled.
Bott 800 x 550 x 800mm Verso Drawer Cabinet With 5 Drawers Ral 7035/7016
Product Information
verso drawer cabinet with 5 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 2x 100mm, 3x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 800x550x800mm.
Technical Specification
More Information Brand | Bott |
Type | Fixed |
Manufacturer Part Number | 16925112 |
Additional Information | Complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1x100mm, 1x100mm, 1x175mm, 1x175mm, 1x175mm high drawers. |
Depth (mm) | 550 |
Height (mm) | 800 |
Width (mm) | 800 |
Colour | Light Grey / Anthracite Grey |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers