The store will not work correctly in the case when cookies are disabled.
Sumitomo AXET170508PEFRS H1 Indexable Milling Insert
Technical Specification
More Information Brand | Sumitomo |
Insert Style | AXET |
Manufacturer Part Number | 203160 |
Features & Benefits | Smooth cutting action
Improved edge strength
Internal coolant hole |
Material | Carbide |
Coating/Finish | Uncoated |
Grade | H1 |
Number of Cutting Edges | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers