The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG120408NGU AC530U ISO Turning Insert
Product Information
Turning insert with heavy interrupted machining and stainless steel machining. Utilizing the super multilayer PVD coating of nanometre thick TiAlN and AlCrN layers, coupled with a fine-grained super tough substrate for excellent fracture resistance.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 302786 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Low cutting resistance and excellent wear resistance Material Carbide Application Medium Applications Coating/Finish PVD Grade AC530U ISO Code CNMG120408 Depth of Cut 1.5 - 4.0 ISO Number CNMG120408 Depth of Cut (mm) 1.5 - 4.0 Inscribed Circle 12.7 mm Corner Radius 08 Chipbreaker NGU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.