The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG120408NGZ AC415K ISO Turning Insert
Product Information
Turning insert features employs a special dedicated ultra hard substrate that is also suitable for interrupted cutting and ultra-hard super FF coat to provide stability and long tool life in a wide range of processes. First recommended grade for cast iron turning.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 213481 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Extremely reliable standard breaker with strong cutting edge Material Carbide Coating/Finish CVD Grade AC415K Inscribed Circle 12.7 mm
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.