The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG120408NUZ AC420K ISO Turning Insert
Product Information
Turning insert with a new extremely versatile grade that can be used for rough interrupted cutting of ductile and grey cast iron. Employs special, ultra hard carbide substrate and super FF coat to provide stability and long tool life.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 210714 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Standard breaker with stable cutting performance Material Carbide Application Medium Applications Coating/Finish CVD Grade AC420K ISO Code CNMG120408 Depth of Cut 0.5 -3.0 ISO Number CNMG120408 Depth of Cut (Decimal Equivalent) 0.5 -3.0 Depth of Cut (mm) 0.5 -3.0 Inscribed Circle 12.7 mm Corner Radius 08 Chipbreaker NUZ
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.