The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG120412NUP AC820P ISO Turning Insert
Product Information
Turning insert with P20 grade that features stability and longer tool life. Employs special carbide substrate and super FF coat to improve on P20 wear and fracture resistance.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 207020 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Double positive edge for optimal stainless steel cutting Material Carbide Application Medium Coating/Finish CVD Grade AC820P ISO Number CNMG120412 Depth of Cut (Decimal Equivalent) 1.5 -2.5 Depth of Cut (mm) 1.5 - 2.5 Inscribed Circle 12.7 mm Corner Radius 12 Chipbreaker NUP
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.