The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG160608NMU AC830P ISO Turning Insert
Product Information
Turning insert with stable long life grade employs special tough carbide substrate and super FF Coat. Improves on P30 grade fracture resistance and approaches P20 grade in terms of wear resistance.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 205414 Type ISO Turning Insert Insert Size 16 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Economical double sided breaker with low cutting resistance for high feed cutting Material Carbide Application Roughing Applications Coating/Finish CVD Grade AC830P ISO Code CNMG160608 Depth of Cut 2.0 -6.0 ISO Number CNMG160608 Depth of Cut (Decimal Equivalent) 2.0 -6.0 Depth of Cut (mm) 2.0 -6.0 Inscribed Circle 15.875 mm Corner Radius 08 Chipbreaker NMU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.