The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG160612MS KC5010 ISO Turning Insert
Product Information
Turning insert with medium to rough cutting of exotic alloys. Utilizing the super multilayer PVD coating of nanometre thick TiAlN and AlCrN layers. Superior wear and heat resistance and stable long tool life even in interrupted cutting.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 205289 Type ISO Turning Insert Insert Size 16 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Economical double sided breaker with low cutting resistance for high feed cutting Material Carbide Application Roughing Coating/Finish PVD Grade AC520U ISO Number CNMG160616 Depth of Cut (Decimal Equivalent) 1.0-4.0 Depth of Cut (mm) 1.0-4.0 Inscribed Circle 15.875 mm Corner Radius 16 Chipbreaker NMU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.