The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG160616NUX AC420K ISO Turning Insert
Product Information
Turning insert with a new extremely versatile grade that can be used for rough interrupted cutting of ductile and grey cast iron. Employs special, ultra hard carbide substrate and super FF coat to provide stability and long tool life.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 210443 Type ISO Turning Insert Insert Size 16 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Extremely reliable and versatile breaker with strong cutting edge Material Carbide Application Cast Iron Coating/Finish CVD Grade AC420K ISO Code CNMG160616 Depth of Cut 0.5 -3.0 ISO Number CNMG160616 Depth of Cut (mm) 0.5 -3.0 Inscribed Circle 15.875 mm Chipbreaker NUX
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.