The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG190612 AC520U ISO Turning Insert
Product Information
Turning insert with medium to rough cutting of exotic alloys. Utilizing the super multilayer PVD coating of nanometre thick TiAlN and AlCrN layers. Superior wear and heat resistance and stable long tool life even in interrupted cutting.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 205292 Type ISO Turning Insert Insert Size 19 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Economical double sided breaker with low cutting resistance for high feed cutting Material Carbide Application Roughing Applications Coating/Finish PVD Grade AC520U ISO Code CNMG190612 Depth of Cut 1.0 - 4.0 ISO Number CNMG190612 Depth of Cut (mm) 1.0 - 4.0 Inscribed Circle 19.05 mm Corner Radius 12 Chipbreaker NMU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.