The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo CNMG190612NMU AC630M ISO Turning Insert
Product Information
Turning insert with a general purpose grade featuring improved wear and fracture resistance during stainless steel cutting. Utilises a special tough carbide substrate with a thin super FF Coat.
Technical Specification
More Information Brand Sumitomo Style CNMG Manufacturer Part Number 200113 Type ISO Turning Insert Insert Size 19 Features & Benefits 80° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Economical double sided breaker with low cutting resistance for high feed cutting Material Carbide Application Roughing Applications Coating/Finish CVD Grade AC630M ISO Code CNMG190612 Depth of Cut 1.0-4.0 ISO Number CNMG190612 Depth of Cut (mm) 1.0-4.0 Inscribed Circle 19.05 mm Corner Radius 12 Chipbreaker NMU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.