The store will not work correctly in the case when cookies are disabled.
Sumitomo DCGT11T308 H1 ISO Turning Insert
Technical Specification
More Information Brand | Sumitomo |
Style | DCGT |
Manufacturer Part Number | 41003 |
Type | ISO Turning Insert |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
7° insert clearance angle
Positive insert
Breaker for mirror finish and anti-adhesion |
Material | Carbide |
Application | Medium Applications |
Coating/Finish | Uncoated |
Grade | H1 |
ISO Code | DCGT11T308 |
Depth of Cut | 0.3 -5.0 |
ISO Number | DCGT11T308 |
Depth of Cut (Decimal Equivalent) | 0.3 -5.0 |
Depth of Cut (mm) | 0.3 -5.0 |
Inscribed Circle | 9.525 mm |
Corner Radius | 08 |
Chipbreaker | NAG |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers