Turning insert with a general purpose grade featuring improved wear and fracture resistance during stainless steel cutting. Utilises a special tough carbide substrate with a thin super FF Coat.
Technical Specification
More Information
Brand
Sumitomo
Style
DCMT
Manufacturer Part Number
200133
Type
ISO Turning Insert
Insert Size
11
Features & Benefits
55° rhomboid insert
7° insert clearance angle
Positive insert
Long lifetime breaker with low cutting resistance