The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo DNMG150408NMU AC820P ISO Turning Insert
Product Information
Turning insert with P20 grade that features stability and longer tool life. Employs special carbide substrate and super FF coat to improve on P20 wear and fracture resistance.
Technical Specification
More Information Brand Sumitomo Style DNMG Manufacturer Part Number 302435 Type ISO Turning Insert Insert Size 15 Features & Benefits 55° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Economical double sided breaker with low cutting resistance for high feed cutting Material Carbide Application Finishing/Light Applications Coating/Finish CVD Grade AC820P ISO Code DNMG150408 Depth of Cut 2.0 - 6.0 ISO Number DNMG150408 Depth of Cut (mm) 2.0 - 6.0 Inscribed Circle 12.7 mm Corner Radius 08 Chipbreaker NMU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.