The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo DNMG150608NGU AC3000 ISO Turning Insert
Product Information
Turning inserts with Stable long-life grade employs special tough, carbide substrate and super FF coat. Improves on P30 grade fracture resistance and approaches P20 grade in terms of wear resistance.
Technical Specification
More Information Brand Sumitomo Style DNMG Manufacturer Part Number DNMG150608NGU Type ISO Turning Insert Insert Size 15 Features & Benefits 55° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Low cutting resistance and excellent wear resistance Material Carbide Application Medium Coating/Finish CVD Grade AC3000 ISO Number DNMG150608 Depth of Cut (in) 1.5 - 2.5 Depth of Cut (mm) 1.5 - 2.5 Inscribed Circle 12.7 mm Corner Radius 08 Chipbreaker NGU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.