The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo DNMG150608NGU AC820P ISO Turning Insert
Product Information
Turning insert with P20 grade that features stability and longer tool life. Employs special carbide substrate and super FF coat to improve on P20 wear and fracture resistance.
Technical Specification
More Information Brand Sumitomo Style DNMG Manufacturer Part Number 207071 Type ISO Turning Insert Insert Size 15 Features & Benefits 55° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Low cutting resistance and excellent wear resistance Material Carbide Application Medium Applications Coating/Finish CVD Grade AC820P ISO Code DNMG150608 Depth of Cut 1.0 -4.0 ISO Number DNMG150608 Depth of Cut (Decimal Equivalent) 1.0 -4.0 Depth of Cut (mm) 1.0 -4.0 Inscribed Circle 12.7 mm Corner Radius 08 Chipbreaker NGU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.