The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo TNMG160408NGU AC820P ISO Turning Insert
Product Information
Turning insert with P20 grade that features stability and longer tool life. Employs special carbide substrate and super FF coat to improve on P20 wear and fracture resistance.
Technical Specification
More Information Brand Sumitomo Style TNMG Manufacturer Part Number 207173 Type ISO Turning Insert Insert Size 16 Features & Benefits 60° triangular insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Low cutting resistance and excellent wear resistance Material Carbide Application Medium Applications Coating/Finish CVD Grade AC820P ISO Code TNMG160408 Depth of Cut 0.5-2 ISO Number TNMG160408 Depth of Cut (mm) 0.5-2 Inscribed Circle 9.525 mm Corner Radius 08 Chipbreaker NGU
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.