The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 40 |
Manufacturer Part Number | 6757843 |
Type | Flag Torx Key |
Diameter Range (mm) | 15 - 40 |
Features & Benefits | Torx-PLUS key with flag-type grip T07P |
For Use With | 40E7R043M16-SBN10-C, 20E4R030M10-SBN10-C, 40E6R043M16-SBN10-C, 32E6R040M16-SBN10-C, 20E3R030M10-SBN10-C, 25E5R033M12-SBN10-C, 35E6R043M16-SBN10-C, 32E5R040M16-SBN10-C, 28E5R035M12-SBN10-C, 25E4R033M12-SBN10-C, 18E2R025M08-SBN10-C, 16E2R025M08-SBN10-C |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers