The store will not work correctly in the case when cookies are disabled.
TaeguTec DNMG110404FG TT5100 Turning Insert
0 in stock today, 10 available in 7 days
Product Information
Turning insert with TT5100 grade features wide range of turning for mild steel, low carbon steel, low carbon alloy steel and stainless steel.
Technical Specification
More Information Brand | TaeguTec |
Style | DNMG |
Manufacturer Part Number | 5514957 |
Type | Turning Insert |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert |
Material | Carbide |
Coating/Finish | CVD |
Grade | TT5100 |
Inscribed Circle | 9.52 mm |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers