The store will not work correctly in the case when cookies are disabled.
Tapmatic 42-D20 Tapmatic Head - M3 - M12
0 in stock today, 1 available in 7 days
Product Information
Rubber fix rigid tap chuck without independent advance for RF grippers. For CNC machining centre with synchronized feed.
Technical Specification
More Information Brand | Tapmatic |
Collet Type | J421;J422 |
Manufacturer Part Number | 24220 |
Body Diameter (mm) | 28 |
Features & Benefits | Rigid version without autonomous feed
Multi-range RF clamps
Adjustable jaws for clamping the tap
Interchangeable tool holders |
B (mm) | 28.0 |
d (mm) | 55 |
For Use With | J421 (3.5 - 6.5), J422 (6.5 - 10.0) |
L (mm) | 105 |
Product Code | 42-D20 |
Weight (kg) | 0.22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers