The store will not work correctly in the case when cookies are disabled.
Tapmatic M10 DIN371 Solid Type Size 1 Tapmatic Quick Change Tap Adaptor
0 in stock today, 1 available in 7 days
Product Information
Quick change tap adapter with positive drive and it is suitable for TA, TIC, TIM and NC tap chuck.
Technical Specification
More Information Brand | Tapmatic |
Manufacturer Part Number | T1100080 |
Body Diameter (mm) | 30 |
Diameter (mm) | 19 |
Features & Benefits | Positive drive
Right and left hand tapping
Internal coolant system through the tap |
Square Size (mm) | 8 |
Tap Capacity | M10 |
Adaptor Series | T1 |
Product Group | Adaptor Size 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers