High production self-reversing tapping attachments with high-speed reverse and pre-selective torque control.
Technical Specification
More Information
Brand
Tapmatic
Collet Type
J116
Manufacturer Part Number
RX30#6JT
Body Diameter (mm)
53
Diameter (mm)
19
Features & Benefits
For hard to machine material and high
Torque applications like roll form tapping
Less tap breakage due to pre-selective torque control
Reduced cycle time through increased 1.75:1 reverse speed
Easy handling, compact design
Easy adaptation with multiple interchangeable arbours
JT6 taper mount