The store will not work correctly in the case when cookies are disabled.
Tapmatic SM6-003 MT3 Shank Tapping Chuck - M5-M20
0 in stock today, 1 available in 7 days
Product Information
Tapping chuck with increased tension and compression to accommodate tapping cycles that are not synchronized.
Technical Specification
More Information Brand | Tapmatic |
Collet Type | J443 |
Manufacturer Part Number | SM6-003 |
Body Diameter (mm) | 48 |
Diameter (mm) | 37 |
Features & Benefits | Increased tension and compression
Releasable hard start for consistent depth control
Right hand and left hand tapping
MT3 Morse taper mount |
d (mm) | 47.5 |
For Use With | J443, J440 |
L1 (mm) | 99 |
L3 (mm) | 56 |
Morse Taper | 3 |
Product Code | SM6-003 |
Weight (kg) | 0.9 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers