The store will not work correctly in the case when cookies are disabled.
Tapmatic SPD-3 5/8-16UN Mount Tapmatic Head - M1.4 - M7
Product Information
Tapping attachment with automatic reversal for conventional machine.
Technical Specification
More Information Brand | Tapmatic |
Manufacturer Part Number | SPD35816 |
Body Diameter (mm) | 53 |
Diameter (mm) | 19 |
Features & Benefits | Rugged design
Short lengths
1:1 reverse speed
For heavy applications like drill tapping or roll form tapping
5/8-16TPI thread mount |
Maximum Speed (rpm) | 2000 |
Length (mm) | 109 |
d (mm) | 109 |
For Use With | J116 J117 (4.5 - 6.5) |
Mount | 5/8 - 16 |
Product Code | SPD -3 |
Weight (kg) | 0.45 |
Width (mm) | 52.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers