The store will not work correctly in the case when cookies are disabled.
Tapmatic SPD-3 JT6 Mount Tapmatic Head - M1.7 - M7
0 in stock today, 1 available in 7 days
Product Information
Tapping attachment with automatic reversal for conventional machine.
Technical Specification
More Information Brand | Tapmatic |
Manufacturer Part Number | SPD3JT6 |
Body Diameter (mm) | 53 |
Diameter (mm) | 19 |
Features & Benefits | Rugged design
Short lengths
1:1 reverse speed
For heavy applications like drill tapping or roll form tapping
JT6 taper mount |
Maximum Speed (rpm) | 2000 |
Length (mm) | 114 |
d (mm) | 114 |
For Use With | J116 J117 (2.5 - 4.5) |
Mount | JT6 |
Product Code | SPD -3 |
Weight (kg) | 0.45 |
Width (mm) | 52.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers