The store will not work correctly in the case when cookies are disabled.
Tapmatic SPD-7 JT3 Mount Tapmatic Head - M5 - M18
0 in stock today, 1 available in 7 days
Product Information
Tapping attachment with automatic reversal for conventional machine.
Technical Specification
More Information Brand | Tapmatic |
Manufacturer Part Number | SPD7#3 |
Body Diameter (mm) | 76 |
Diameter (mm) | 36 |
Features & Benefits | Rugged design
Short lengths
1:1 reverse speed
For heavy applications like drill tapping or roll form tapping
JT3 taper mount |
Maximum Speed (rpm) | 1200 |
Length (mm) | 170 |
d (mm) | 170 |
For Use With | J440 J443 (2.8 - 7.0) |
Mount | JT3 |
Product Code | SPD -7 |
Weight (kg) | 2.04 |
Width (mm) | 76.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers