The store will not work correctly in the case when cookies are disabled.
Tapmatic TA1-020 Straight Shank Tap Chucks - M3 - M14
0 in stock today, 1 available in 7 days
Product Information
Quick-change tapping spindle in cylindrical shank according to DIN 1835B+E. Used for CNC machining centre.
Technical Specification
More Information Brand | Tapmatic |
Manufacturer Part Number | 15120 |
Body Diameter (mm) | 39 |
Diameter (mm) | 19 |
Features & Benefits | Autonomous advance (extension and compression)
Attack pressure amplifier
Trigger release
Short length
For T1, TC1, E1, D1, TF1 quick change adaptor |
Point Width (mm) | 39.00 |
Adaptor Series | TA1 |
Tool Diameter (mm) | 39.00 |
Chuck Diameter (mm) | 39.00 |
d (mm) | 39 |
Height (mm) | 39.00 |
L1 (mm) | 51 |
Product Code | TA1 - 020 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers