Lead mallet is a solid cast Antimonial Lead head provides a firm blow but prevents damage. Ideal for hammering applications where dead weight is essential. Used in heavy industrial applications such as earthmoving equipment, shipping, locomotive assembly etc.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
26-7744
Handle Material
Wood
Features & Benefits
Weight 1750g
Face diameter 45mm or 1-3/4in
Head length 90mm or 3-1/2in
Wood handle and self locking