The store will not work correctly in the case when cookies are disabled.
Accupro M12 x 1.75 D6 TiCN Coated Spiral Point Modified Bottoming Tap
Product Information
For use in blind holes, Flutes 'pull' chips out of hole, Reduced neck design enhances coolant flow to cutting edge, 2 to 3 Thread chamfer
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | 62491568 |
Size | 12 |
Features & Benefits | For use in blind holes
Flutes pull chips out of hole
Reduced neck design enhances coolant flow to cutting edge
2 to 3 Thread chamfer |
Size (mm) | 12 |
Flute Type | Spiral Flute |
Type | Spiral Flute |
Square Size (in) | 0.275 |
Thread Size | M12X1.75 |
Application | Various |
Pitch | 1.75 |
Pitch (mm) | 1.75 |
Number of Flutes | 3 |
Thread Type | Metric |
Material | Powder Metal |
Coating/Finish | TiCN |
Thread Limit | D-6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers