The store will not work correctly in the case when cookies are disabled.
Interstate M16 x 2mm Coventry Die Head Chaser To Fit 1in Die Head
0 in stock today, 1 available in 23 days
Product Information
Metric Coarse Coventry Dies
Technical Specification
More Information Brand | Interstate |
Size | M16 |
Manufacturer Part Number | KCF3914S2S0 |
Thread Size | M16x2.0 |
Additional Information | Contains 4 |
Material | HSS |
Features & Benefits | Throat Angle: 20°
Material: HSS |
Thread Size x Pitch | M16X2.0 |
Pitch | 2.00 |
Thread Type | Metric Coarse |
Die Head Size (in) | 1DH |
---|
Why we are loved
Rated ‘World-class’ for customer service