The store will not work correctly in the case when cookies are disabled.
Interstate M18 x 2.5mm Coventry Die Head Chaser To Fit 1in Die Head
0 in stock today, 1 available in 17 days
Product Information
Metric Coarse Coventry Dies
Technical Specification
More Information Brand | Interstate |
Size | M18 |
Manufacturer Part Number | KCF3917S2S0 |
Thread Size | M18x2.5 |
Additional Information | Contains 4 |
Material | HSS |
Features & Benefits | Throat Angle: 20°
Material: HSS |
Thread Size x Pitch | M18X2.5 |
Pitch | 2.50 |
Thread Type | Metric Coarse |
Die Head Size (in) | 1DH |
---|
Why we are loved
Rated ‘World-class’ for customer service