Straight flute serial hand tap is ideal for hand tapping tough materials. The straight flute design makes it ideal for both through and blind holes. Available as a single finishing tap or as a set of two serial taps, which should be used one after the other to create the full thread.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E5501/4
Size (in)
1/4 - 19
Features & Benefits
Uncoated finish
British standard taper pipe, 1:16 taper (BSPT) thread
Meets ISO 2284 - pipe tap standards
Normal fit class for pipe thread
Through or blind hole application
1.5xD usable tool depth to diameter ratio
High speed steel tool material
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Straight flute geometry
Right hand rotation/cutting