Dormer Stainless Steel Spiral Flute Machine Taps - Metric is only available to buy in quantities of 1
Product Information
Spiral flute machine tap with chamfer form C with a 2 - 3 x P semi-bottoming lead, for ISO-Metric thread M10 with 1.5mm pitch and 6H class of fit, dimensions according to DIN 371 standard with 10mm shank and 8mm square drive, powder metallurgical HSS-E with TiAlN-Top coating and 48° helix angle for 3 x D blind hole threading in steel and cast steel.