Loading...

Guhring 921 HSS-E TiN Coated Coarse Roll Forming Taps - Metric

View Range - 7 Products
Guhring 921 HSS-E TiN Coated Coarse Roll Forming Taps - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Overall Length (in)
Overall Length (mm)
Size (mm)
Thread Size
Type
Guhring 921 HSS-E TiN Coated Coarse Roll Forming Taps - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Chamfer     Overall Length (in)     Size (in)     Overall Length (mm)     Size (mm)     Thread Size     Type     Compare ProductAdd to Personal Lists Quantity
MGT-92190L 3 In Stock
£69.37 £57.81
Incl. VAT Ex. VAT
3.94 100 M10 x 1.50 M10 Fluteless Thread Forming Tap Compare
MGT-92130A Delivery in 12 days. Click here to request stock availability.
£44.99 £37.49
Incl. VAT Ex. VAT
2.2 56 M3 x 0.5 M3 Fluteless Thread Forming Tap Compare
MGT-92135H Delivery in 12 days. Click here to request stock availability.
£44.24 £36.87
Incl. VAT Ex. VAT
2.2 56 M3.5 x 0.6 M3.5 Fluteless Thread Forming Tap Compare
MGT-92140D 23 In Stock
£38.87 £32.39
Incl. VAT Ex. VAT
2.48 63 M4 x 0.7 M4 Fluteless Thread Forming Tap Compare
MGT-92150J 7 In Stock
£40.58 £33.82
Incl. VAT Ex. VAT
2.76 70 M5 x 0.8 M5 Fluteless Thread Forming Tap Compare
MGT-92160M 1 In Stock
£47.26 £39.38
Incl. VAT Ex. VAT
3.15 80 M6 x 1.0 M6 Fluteless Thread Forming Tap Compare
MGT-92180H 8 In Stock
£53.78 £44.82
Incl. VAT Ex. VAT
3.54 90 M8 x 1.25 M8 Fluteless Thread Forming Tap Compare
Total

Why we are loved

Rated ‘World-class’ for customer service