The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M16 x 2 HSS-E ISO Powertap Spiral Flute Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 04035 016.000 Size M16 x 2 Features & Benefits 4035 series
Through and blind holes
Uncoated finish
External cooling
Meets ISO 529 standards
Form C
Tolerance ISO 2/6H
Right hand cutting direction Size (mm) M16 x 2 Thread Size (Metric) M16 Diameter (mm) 12.5 Thread Size x Pitch M16 X 2 Overall Length (mm) 102 Flute Type Straight Flute Type Machine Tap Square Size (mm) 10 Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M16 X 2 Tap Drill Size (mm) 14 Thread Length (mm) 32
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.