The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M5 x 0.8 HSS-E Straight Flute Coarse No. 806 Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00806 005.000 Features & Benefits 806 series
ISO2/6H tolerance
Uncoated finish
Form C
Without Internal cooling
Meets DIN 371 standards
Right hand cutting direction
Through and blind holes
ISO metric threads Size (mm) M5 x 0.8 Thread Size (Metric) M5 Thread Size x Pitch M5 X 0.8 Overall Length (mm) 70 Flute Type Straight Flute Type Machine Tap Square Size (mm) 4.9 DIN 371 Material HSS-E Size x Pitch (Metric) M5 X 0.8 Tap Drill Size (mm) 4.2 Thread Length (mm) 14
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.