Helicoil Thread Repair Insert Kits - UNC is only available to buy in quantities of 1
Product Information
Thread repair kit includes inserts for repairing tapped holes which have been stripped or damaged due to wear, corrosion and over-torque. It is available in inch, metric, spark plug and pipe thread series. The kit contains inserts, the proper size drill, high speed steel Heli-Coil tap and an installation tool.