The store will not work correctly in the case when cookies are disabled.
Hertel M14 Zirconium HSS-E DIN376 Spiral Point Tap
Product Information
Machine taps for through holes, Tapping tolerance to ISO 2/6H, Speed (mt/1' ) 15-45, 4-5 Thread Lead Form B
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | E24M14AZ-TZ |
Size (m) | M14 |
Size (mm) | M14 |
Overall Length (mm) | 110 |
Type | Spiral Point |
Square Size (mm) | 9 |
Application | Aluminium long chips (Si < 0.5%);Soft Alloyed Steel;Aluminium;Copper;Titanium;Nickel;Synthetic materials |
Thread Type | Metric |
Material | HSS-E |
Coating/Finish | Zirconium |
Tap Drill Size (mm) | 12 |
Thread Length (mm) | 28 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers