The store will not work correctly in the case when cookies are disabled.
Hertel M36 x 4 D9 Seccond Hand Tap
Product Information
Ground Thread - Standard Hand Tap - Second Ordering.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 77429553 |
Size (mm) | 36 |
Thread Size | M36x4 |
Thread Limit | D-9 |
Pitch | 4.00 |
Pitch (mm) | 4 |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | Metric Hand Taps |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers