The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel M8 HSS-E TiAlN DIN371 Through Coolant Straight Flute Machine Tap
Product Information
Straight flute for blind hole, Material PM3 (Powder Metallurgical), Manufactured to DIN 371 - 376, Tolerance 6HX, 2,5-3 Thread Lead, Suitable for Cast Iron
Technical Specification
More Information Brand Hertel Manufacturer Part Number K26M8FOR-TX Size (mm) M8 Overall Length (mm) 90 Type Straight Flute Square Size (mm) 6.2 Application Cast Iron Pitch (mm) 1.25 Thread Type Metric Material HSS-E Coating/Finish TiAlN Tap Drill Size (mm) 6.8 Thread Length (mm) 18
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.