The store will not work correctly in the case when cookies are disabled.
Interstate 10 - 1.25 HSS Metric Fine Hexagon Die Nut
Technical Specification
More Information Brand | Interstate |
Size | 10 - 1.25 |
Manufacturer Part Number | 9100380 |
Size (mm) | 10 - 1.25 |
Thread Type | Metric |
Pitch (mm) | 1.25 |
Type | Hexagon Die Nuts |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers