The store will not work correctly in the case when cookies are disabled.
Interstate 9/16 - 18 HSS UNF Hexagon Die Nut
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Interstate |
Size | 9/16 - 18 |
Manufacturer Part Number | 24124 |
Size (in) | 9/16 - 18 |
Thread Type | UNF |
Type | Hexagon Die Nuts |
Threads Per Inch | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers