The store will not work correctly in the case when cookies are disabled.
Interstate M12 x 1.5mm x 1-5/16in OD HSS Circular Split Die
0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand | Interstate |
Size | 12 - 1.5 |
Manufacturer Part Number | 8101044 |
Size (mm) | 12 - 1.5 |
Outside Diameter (in) | 1-5/16 |
Pitch (mm) | 1.50 |
Product Group | OUTSIDE DIA. - 1-5/16 in |
Thread Type | Metric Fine |
Type | Circular Split Dies |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers